Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR40AZ00-1804BI CW4644-000

TXR40AZ00-1804BI (Discontinued)

  • Mfr # CW4644-000
  • Zoro # G800961553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW4644-000
Zoro #
G800961553
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
19, F
Cable Entry Diameter
.01 “ .25 in
Adapter Entry Size
4
Cable Diameter Range
.125 “ .2 in

Details

Material
Aluminum
Color
Black
Connector Detail Specification Number
D38999/46, D38999/26, D38999/20, D38999/47, D38999/42, D38999/24, D38999/40
Overbraid Termination
Tinel-Lock Ring
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W
Adapter Plating Material
Zinc Nickel (ASTM B841) Chromate Chemical Conversion
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Style
Tinel-Lock Adapter
Salt Spray Resistance
500 Hr
Termination Device Included
TR04BI
TE Adapter Code
40
Operating Temperature Range
-65 “ 175 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.