Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Txr40Az00-1810Ai CV5404-000

Txr40Az00-1810Ai (Discontinued)

  • Mfr # CV5404-000
  • Zoro # G205927222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV5404-000
Zoro #
G205927222
UPC #
-
Country of Origin
United States

Dimensions

Cable Entry Diameter
.01 to .63 in
Connector Shell Size
F, 19
Cable Diameter Range
.313 to .5 in
Adapter Entry Size
10

Details

Material
Aluminum
Color
Black
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Adapter Plating Material
Zinc Nickel (ASTM B841) Chromate Chemical Conversion
TE Adapter Code
40
Adapter Angle
0
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W
Style
Tinel-Lock Adapter
Termination Device Included
TR10AI
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Operating Temperature Range
-65 to 175 °C
Overbraid Termination
Tinel-Lock Ring
Salt Spray Resistance
500 Hr

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.