Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR40AZ00-2216BI TXR40AZ00-2216BI

TXR40AZ00-2216BI (Discontinued)

  • Mfr # TXR40AZ00-2216BI
  • Zoro # G800962550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR40AZ00-2216BI
Zoro #
G800962550
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
12.7 “ 20.3 mm[.5 “ .8 in]
Adapter Entry Size
16
Connector Shell Size
23,H
Cable Entry Diameter
.2 “ 25.4 mm[.01 “ 1 in]

Details

Color
Black
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Termination Device Included
TR16BI
Backshell Material
Aluminum
TE Adapter Code
40
Adapter Angle
Straight
Series
Raychem TXR
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Adapter Plating Material
Zinc Nickel (ASTM B841)
Salt Spray Resistance
500 Hr
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Overbraid Termination
Tinel-Lock Ring
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.