Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR40SJ00-1004AI C35158-000

TXR40SJ00-1004AI (Discontinued)

  • Mfr # C35158-000
  • Zoro # G900960739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35158-000
Zoro #
G900960739
UPC #
-
Country of Origin
United Kingdom

Dimensions

Adapter Entry Size
4
Cable Diameter Range
.125 “ .2 in
Cable Entry Diameter
.01 “ .25 in
Connector Shell Size
B, 11

Details

Material
Corrosion Resisting Steel
Termination Device Included
TR04AI
Style
Tinel-Lock Adapter
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Salt Spray Resistance
1000 Hr
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Operating Temperature Range
-65 “ 260 °C
Connector Detail Specification Number
D38999/26, D38999/40, D38999/42, D38999/20, D38999/24, D38999/47, D38999/46
Overbraid Termination
Tinel-Lock Ring
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W
Adapter Plating Material
Passivated per SAE AMS-QQ-P-35 or MIL-S-5002
TE Adapter Code
40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.