Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR40SJ00-1005BI TXR40SJ00-1005BI

TXR40SJ00-1005BI (Discontinued)

  • Mfr # TXR40SJ00-1005BI
  • Zoro # G800962567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR40SJ00-1005BI
Zoro #
G800962567
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
11,B
Cable Entry Diameter
.2 “ 7.9 mm[.01 “ .31 in]
Cable Diameter Range
4 “ 6.4 mm[.156 “ .25 in]
Adapter Entry Size
5

Details

Operating Temperature Range
-65 “ 260 °C[-85 “ 500 °F]
Adapter Angle
Straight
Series
Raychem TXR
Overbraid Termination
Tinel-Lock Ring
TE Adapter Code
40
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Termination Device Included
TR05BI
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Adapter Plating Material
Passivated (SAE AMS-QQ-P-35 or MIL-S-5002)
Salt Spray Resistance
1000 Hr
Backshell Material
Corrosion Resisting Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.