Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR40SJ45-2412AI TXR40SJ45-2412AI

TXR40SJ45-2412AI (Discontinued)

  • Mfr # TXR40SJ45-2412AI
  • Zoro # G900962962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TXR40SJ45-2412AI
Zoro #
G900962962
UPC #
-
Country of Origin
United States

Dimensions

Adapter Entry Size
12
Cable Diameter Range
9.5 “ 15.2 mm[.375 “ .6 in]
Cable Entry Diameter
.2 “ 19.1 mm[.01 “ .75 in]
Connector Shell Size
25,J

Details

Salt Spray Resistance
1000 Hr
TE Adapter Code
40
Termination Device Included
TR12AI
Series
Raychem TXR
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Overbraid Termination
Tinel-Lock Ring
Backshell Material
Corrosion Resisting Steel
Operating Temperature Range
-65 “ 260 °C[-85 “ 500 °F]
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Adapter Plating Material
Passivated (SAE AMS-QQ-P-35 or MIL-S-5002)
Adapter Angle
45
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.