Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR41AB00-0804AI 931625-000

TXR41AB00-0804AI (Discontinued)

  • Mfr # 931625-000
  • Zoro # G800961126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931625-000
Zoro #
G800961126
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
.125 “ .2 in
Connector Shell Size
9, 8
Adapter Entry Size
4
Cable Entry Diameter
.01 “ .25 in

Details

Material
Aluminum
Color
Olive Drab
Operating Temperature Range
-65 “ 175 °C
Salt Spray Resistance
500 Hr
TE Adapter Code
41
Termination Device Included
TR04AI
Connector Detail Specification Number
MS27472, MS27661, MS27665, MS27467, MS27468, MS27474, MS27656, MS27480, MS27473, MS27484, MS27652, MS27653, MS27479, MS27497, MS24266, MS27481
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Style
Tinel-Lock Adapter
Connector General Specification Number
MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series I
Overbraid Termination
Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.