Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR41AB00-0806AI 446901-000

TXR41AB00-0806AI (Discontinued)

  • Mfr # 446901-000
  • Zoro # G900959412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446901-000
Zoro #
G900959412
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Entry Diameter
.01 “ .38 in
Cable Diameter Range
.188 “ .3 in
Adapter Entry Size
6
Connector Shell Size
9, 8

Details

Material
Aluminum
Color
Olive Drab
Connector Detail Specification Number
MS27474, MS27497, MS24266, MS27652, MS27480, MS27661, MS27481, MS27653, MS27472, MS27467, MS27656, MS27479, MS27665, MS27484, MS27473, MS27468
Operating Temperature Range
-65 “ 175 °C
Salt Spray Resistance
500 Hr
Termination Device Included
TR06AI
TE Adapter Code
41
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Style
Tinel-Lock Adapter
Connector General Specification Number
MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I/Class E,P,T
Overbraid Termination
Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.