Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR41AB00-1208BI 103375-000

TXR41AB00-1208BI (Discontinued)

  • Mfr # 103375-000
  • Zoro # G900959689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103375-000
Zoro #
G900959689
UPC #
-
Country of Origin
United States

Dimensions

Connector Shell Size
13, 12
Cable Entry Diameter
.01 “ .5 in
Cable Diameter Range
.25 “ .4 in
Adapter Entry Size
8

Details

Material
Aluminum
Color
Olive Drab
Operating Temperature Range
-65 “ 175 °C
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Connector Detail Specification Number
MS24266, MS27661, MS27665, MS27472, MS27480, MS27484, MS27467, MS27481, MS27656, MS27479, MS27497, MS27468, MS27653, MS27652, MS27474, MS27473
TE Adapter Code
41
Overbraid Termination
Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Termination Device Included
TR08BI
Connector General Specification Number
MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class T
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Salt Spray Resistance
500 Hr
Style
Tinel-Lock Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.