Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR41AB00-1408BI 404349-000

TXR41AB00-1408BI (Discontinued)

  • Mfr # 404349-000
  • Zoro # G800959543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404349-000
Zoro #
G800959543
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
.25 “ .4 in
Connector Shell Size
15, 14
Cable Entry Diameter
.01 “ .5 in
Adapter Entry Size
8

Details

Material
Aluminum
Color
Olive Drab
Connector Detail Specification Number
MS27472, MS27467, MS27474, MS27481, MS27661, MS27656, MS27479, MS27484, MS27665, MS27652, MS27480, MS27473, MS24266, MS27653, MS27468, MS27497
Connector General Specification Number
MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,P,T
Salt Spray Resistance
500 Hr
Operating Temperature Range
-65 “ 175 °C
Style
Tinel-Lock Adapter
TE Adapter Code
41
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Termination Device Included
TR08BI
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Overbraid Termination
Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.