Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR41AB00-1807AI 782993-000

TXR41AB00-1807AI (Discontinued)

  • Mfr # 782993-000
  • Zoro # G800959550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782993-000
Zoro #
G800959550
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
19, 18
Cable Entry Diameter
.01 “ .44 in
Adapter Entry Size
7
Cable Diameter Range
.219 “ .35 in

Details

Material
Aluminum
Color
Olive Drab
Style
Tinel-Lock Adapter
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Connector General Specification Number
MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,P,T
Connector Detail Specification Number
MS27653, MS27467, MS27474, MS24266, MS27484, MS27479, MS27468, MS27473, MS27652, MS27665, MS27661, MS27481, MS27656, MS27497, MS27472, MS27480
TE Adapter Code
41
Operating Temperature Range
-65 “ 175 °C
Overbraid Termination
Tinel-Lock Ring
Termination Device Included
TR07AI
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Salt Spray Resistance
500 Hr

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.