Zoro Homepage
This item is Discontinued.
Raychem TXR41AB00-2018AI 641857-000

TXR41AB00-2018AI (Discontinued)

  • Mfr # 641857-000
  • Zoro # G700961691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641857-000
Zoro #
G700961691
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Entry Diameter
.01 “ 1.13 in
Adapter Entry Size
18
Connector Shell Size
20, 21
Cable Diameter Range
.5 “ .1 in

Details

Material
Aluminum
Color
Olive Drab
Salt Spray Resistance
500 Hr
Termination Device Included
TR18AI
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Operating Temperature Range
-65 “ 175 °C
Connector General Specification Number
MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class E,T
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Overbraid Termination
Tinel-Lock Ring
Connector Detail Specification Number
MS27484, MS27665, MS27473, MS27474, MS27661, MS27468, MS27472, MS27479, MS27481, MS27497, MS27652, MS27467, MS27480, MS27653, MS27656, MS24266
Style
Tinel-Lock Adapter
Pluggable I/O Accessory Type
Tinel-Lock Adapter
TE Adapter Code
41

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.