Zoro Homepage
This item is Discontinued.
Raychem TXR41AB00-2018AI TXR41AB00-2018AI

TXR41AB00-2018AI (Discontinued)

  • Mfr # TXR41AB00-2018AI
  • Zoro # G800963212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR41AB00-2018AI
Zoro #
G800963212
UPC #
-
Country of Origin
United Kingdom

Dimensions

Adapter Entry Size
18
Cable Diameter Range
12.7 “ 20.5 mm[.5 “ .1 in]
Cable Entry Diameter
.2 “ 28.6 mm[.01 “ 1.13 in]
Connector Shell Size
20,21

Details

Color
Olive Drab
Adapter Angle
Straight
Series
Raychem TXR
Connector Detail Specification Number
MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Salt Spray Resistance
500 Hr
Termination Device Included
TR18AI
Backshell Material
Aluminum
Connector General Specification Number
MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T
TE Adapter Code
41
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Overbraid Termination
Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.