Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR41AB45-1006BI 064111-000

TXR41AB45-1006BI (Discontinued)

  • Mfr # 064111-000
  • Zoro # G200959433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
064111-000
Zoro #
G200959433
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Entry Diameter
.01 “ .38 in
Adapter Entry Size
6
Connector Shell Size
10, 11
Cable Diameter Range
.188 “ .3 in

Details

Material
Aluminum
Color
Olive Drab
Adapter Angle
45
Connector General Specification Number
MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,T
Operating Temperature Range
-65 “ 175 °C
Overbraid Termination
Tinel-Lock Ring
Style
Tinel-Lock Adapter
Pluggable I/O Accessory Type
Tinel-Lock Adapter
TE Adapter Code
41
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Connector Detail Specification Number
MS27656, MS27665, MS27653, MS27472, MS27479, MS27480, MS27473, MS27497, MS27474, MS27467, MS27481, MS27661, MS27484, MS27652, MS24266, MS27468
Salt Spray Resistance
500 Hr
Termination Device Included
TR06BI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.