Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR41AB45-1612AI TXR41AB45-1612AI

TXR41AB45-1612AI (Discontinued)

  • Mfr # TXR41AB45-1612AI
  • Zoro # G900963181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR41AB45-1612AI
Zoro #
G900963181
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
9.5 “ 15.2 mm[.375 “ .6 in]
Adapter Entry Size
12
Connector Shell Size
16,17
Cable Entry Diameter
.2 “ 19.1 mm[.01 “ .75 in]

Details

Color
Olive Drab
Adapter Angle
45
Termination Device Included
TR12AI
Series
Raychem TXR
Connector Detail Specification Number
MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Backshell Material
Aluminum
Overbraid Termination
Tinel-Lock Ring
TE Adapter Code
41
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Salt Spray Resistance
500 Hr
Connector General Specification Number
MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.