Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR41AB90-1607AI TXR41AB90-1607AI

TXR41AB90-1607AI (Discontinued)

  • Mfr # TXR41AB90-1607AI
  • Zoro # G800962055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR41AB90-1607AI
Zoro #
G800962055
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
5.6 “ 8.9 mm[.219 “ .35 in]
Connector Shell Size
16,17
Adapter Entry Size
7
Cable Entry Diameter
.2 “ 11.1 mm[.01 “ .44 in]

Details

Color
Olive Drab
Connector General Specification Number
MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T
Series
Raychem TXR
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Overbraid Termination
Tinel-Lock Ring
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Connector Detail Specification Number
MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665
Salt Spray Resistance
500 Hr
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Termination Device Included
TR07AI
TE Adapter Code
41
Adapter Angle
90
Backshell Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.