Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR41AB90-2010AI 938453-000

TXR41AB90-2010AI (Discontinued)

  • Mfr # 938453-000
  • Zoro # G900960746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
938453-000
Zoro #
G900960746
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
.313 “ .5 in
Cable Entry Diameter
.01 “ .63 in
Adapter Entry Size
10
Connector Shell Size
20, 21

Details

Material
Aluminum
Color
Olive Drab
Salt Spray Resistance
500 Hr
Style
Tinel-Lock Adapter
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector General Specification Number
MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I/Class E,T
Operating Temperature Range
-65 “ 175 °C
Termination Device Included
TR10AI
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Adapter Angle
90
TE Adapter Code
41
Connector Detail Specification Number
MS27474, MS27484, MS27653, MS27481, MS24266, MS27497, MS27480, MS27468, MS27656, MS27479, MS27472, MS27473, MS27652, MS27467, MS27665, MS27661
Overbraid Termination
Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.