Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR41AB90-2212AI 649997-000

TXR41AB90-2212AI (Discontinued)

  • Mfr # 649997-000
  • Zoro # G700961325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649997-000
Zoro #
G700961325
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
.375 “ .6 in
Adapter Entry Size
12
Cable Entry Diameter
.01 “ .75 in
Connector Shell Size
22, 23

Details

Material
Aluminum
Color
Olive Drab
Connector Detail Specification Number
MS27661, MS27474, MS27480, MS24266, MS27472, MS27497, MS27481, MS27652, MS27484, MS27656, MS27653, MS27665, MS27468, MS27467, MS27473, MS27479
Style
Tinel-Lock Adapter
Termination Device Included
TR12AI
Operating Temperature Range
-65 “ 175 °C
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Connector General Specification Number
MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,T
TE Adapter Code
41
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Overbraid Termination
Tinel-Lock Ring
Adapter Angle
90
Salt Spray Resistance
500 Hr

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.