Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR41AB90-2410AI 740725-000

TXR41AB90-2410AI (Discontinued)

  • Mfr # 740725-000
  • Zoro # G900961347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740725-000
Zoro #
G900961347
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
.313 “ .5 in
Adapter Entry Size
10
Cable Entry Diameter
.01 “ .63 in
Connector Shell Size
25, 24

Details

Material
Aluminum
Color
Olive Drab
Salt Spray Resistance
500 Hr
TE Adapter Code
41
Termination Device Included
TR10AI
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Style
Tinel-Lock Adapter
Adapter Angle
90
Connector Detail Specification Number
MS27481, MS27661, MS27497, MS24266, MS27473, MS27479, MS27480, MS27467, MS27653, MS27474, MS27468, MS27656, MS27484, MS27472, MS27652, MS27665
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector General Specification Number
MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,P,T
Operating Temperature Range
-65 “ 175 °C
Overbraid Termination
Tinel-Lock Ring
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.