Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR41AC00-1006AI 621733-000

TXR41AC00-1006AI (Discontinued)

  • Mfr # 621733-000
  • Zoro # G800959000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621733-000
Zoro #
G800959000
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Entry Diameter
.01 “ .38 in
Connector Shell Size
11, 10
Adapter Entry Size
6
Cable Diameter Range
.188 “ .3 in

Details

Material
Aluminum
Color
Bright
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Connector Detail Specification Number
MS27474, MS27656, MS27481, MS27661, MS27467, MS27484, MS27497, MS27472, MS27653, MS27480, MS27479, MS27665, MS24266, MS27468, MS27652, MS27473
TE Adapter Code
41
Adapter Plating Material
Electroless Nickel (AMS-C-26074)
Overbraid Termination
Tinel-Lock Ring
Operating Temperature Range
-65 “ 200 °C
Salt Spray Resistance
48 Hr
Connector General Specification Number
MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,P,T
Style
Tinel-Lock Adapter
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Termination Device Included
TR06AI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.