Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR41AC00-1406AI 483121-000

TXR41AC00-1406AI (Discontinued)

  • Mfr # 483121-000
  • Zoro # G800959222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483121-000
Zoro #
G800959222
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Entry Diameter
.01 “ .38 in
Adapter Entry Size
6
Cable Diameter Range
.188 “ .3 in
Connector Shell Size
14, 15

Details

Material
Aluminum
Color
Bright
Connector Detail Specification Number
MS27473, MS27474, MS27665, MS27481, MS27497, MS27652, MS27480, MS27661, MS27479, MS27468, MS27484, MS27472, MS27656, MS27653, MS27467, MS24266
Salt Spray Resistance
48 Hr
Overbraid Termination
Tinel-Lock Ring
Operating Temperature Range
-65 “ 200 °C
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
TE Adapter Code
41
Termination Device Included
TR06AI
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Adapter Plating Material
Electroless Nickel (AMS-C-26074)
Connector General Specification Number
MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class T
Style
Tinel-Lock Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.