Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR47AB00-2420AI D41529-000

TXR47AB00-2420AI (Discontinued)

  • Mfr # D41529-000
  • Zoro # G500960849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D41529-000
Zoro #
G500960849
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
.5 “ .12 in
Connector Shell Size
24
Adapter Entry Size
20
Cable Entry Diameter
.01 “ 1.25 in

Details

Material
Aluminum
Color
Olive Drab
Connector Detail Specification Number
Patt 615
Termination Device Included
TR20AI
Salt Spray Resistance
500 Hr
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Style
Tinel-Lock Adapter
TE Adapter Code
47
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector General Specification Number
PAN 6433-2, SJT (Amphenol), BS9522 F0012, VG96912 Series I
Operating Temperature Range
-65 “ 175 °C
Overbraid Termination
Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.