Zoro Homepage
This item is Discontinued.
Raychem TXR54AB00-1406AI 963563-000

TXR54AB00-1406AI (Discontinued)

  • Mfr # 963563-000
  • Zoro # G800960228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963563-000
Zoro #
G800960228
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
12, 14, 14S
Adapter Entry Size
6
Cable Entry Diameter
.01 “ .38 in
Cable Diameter Range
.188 “ .3 in

Details

Material
Aluminum
Color
Olive Drab
TE Adapter Code
54
Operating Temperature Range
-65 “ 175 °C
Overbraid Termination
Tinel-Lock Ring
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Connector Detail Specification Number
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Style
Tinel-Lock Adapter
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Connector General Specification Number
Termination Device Included
TR06AI
Salt Spray Resistance
500 Hr

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.