Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR54AB90-2012AI TXR54AB90-2012AI

TXR54AB90-2012AI (Discontinued)

  • Mfr # TXR54AB90-2012AI
  • Zoro # G300962692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR54AB90-2012AI
Zoro #
G300962692
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
9.5 “ 15.2 mm[.375 “ .6 in]
Cable Entry Diameter
.2 “ 19.1 mm[.01 “ .75 in]
Adapter Entry Size
12
Connector Shell Size
20,37

Details

Color
Olive Drab
TE Adapter Code
54
Series
Raychem TXR
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Termination Device Included
TR12AI
Salt Spray Resistance
500 Hr
Adapter Angle
90
Connector Detail Specification Number
AS34001, AS34011, AS34041, AS34061, AS34081, AS34091, AS34121, AS34241, AS34461, AS34501, AS34511, AS34541, AS34561, AS34641, AS34671, AS34681, M83723/01, M83723/02, M83723/03, M83723/04, M83723/05, M83723/06, M83723/07, M83723/08, M83723/13, M83723/14, M83723/36, M83723/37, M83723/38, M83723/39, M83723/40, M83723/41, M83723/42, M83723/43, M83723/48, M83723/49, M83723/65, M83723/66, M83723/67, M83723/68, M83723/69, M83723/71, M83723/72, M83723/73, M83723/74, M83723/75, M83723/76, M83723/77, M83723/78, M83723/82, M83723/83, M83723/84, M83723/85, M83723/86, M83723/87, M83723/91, M83723/92, M83723/95, M83723/96, M83723/97, M83723/98, MS3459, MS3470, MS3471, MS3472, MS3474, MS3475, MS3476, NAS 1599, NAS 1641, NAS 1642, NAS 1643, NAS 1650, NAS 1651, NAS 1652, NAS 1653, NAS 1692, NAS 1693, NAS 1694, NAS 1699, NAS 1700, NAS 1701, NAS 1702
Overbraid Termination
Tinel-Lock Ring
Connector General Specification Number
AS50151 Class D,L,U,W Crimp Contact,AS50151 Class D,L,U,W Crimp Contact Less ENDBELL,AS50151 Class L,W Crimp Contact,AS50151 Crimp Contact,AS81703 Series 3,AS81703 Series 3/Class E,L,MIL-DTL-26482 Series 2/Class A,L,MIL-DTL-83723 Series I/Class A,G,R,MIL-DTL-83723 Series I/Class G,R,MIL-DTL-83723 Series III/Class A,G,K,R,MIL-DTL-83723 Series III/Class A,G,K,R,S,MIL-DTL-83723 Series III/Class A,G,R,MIL-DTL-83723 Series III/Class G,R,MIL-DTL-83723 Series III/Class G,R,W,MIL-DTL-83723 Series III/Class S,MIL-DTL-83723 Series IIII/Class H
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Backshell Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.