Zoro Homepage
This item is Discontinued.
Raychem TXR54AC00-1610AI TXR54AC00-1610AI

TXR54AC00-1610AI (Discontinued)

  • Mfr # TXR54AC00-1610AI
  • Zoro # G900962610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR54AC00-1610AI
Zoro #
G900962610
UPC #
-
Country of Origin
United States

Dimensions

Connector Shell Size
16,16S,19
Cable Entry Diameter
.2 “ 15.9 mm[.01 “ .63 in]
Cable Diameter Range
7.9 “ 12.7 mm[.313 “ .5 in]
Adapter Entry Size
10

Details

Color
Bright
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector Detail Specification Number
Operating Temperature Range
-65 “ 200 °C[-85 “ 392 °F]
Adapter Angle
Straight
Connector General Specification Number
Adapter Plating Material
Electroless Nickel (AMS-C-26074)
Termination Device Included
TR10AI
Salt Spray Resistance
48 Hr
TE Adapter Code
54
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Series
Raychem TXR
Backshell Material
Aluminum
Overbraid Termination
Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.