Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Txr58Ab00-2010Ai F46905-000

Txr58Ab00-2010Ai (Discontinued)

  • Mfr # F46905-000
  • Zoro # G105927124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F46905-000
Zoro #
G105927124
UPC #
-
Country of Origin
United States

Dimensions

Cable Entry Diameter
.01 to .63 in
Connector Shell Size
20
Adapter Entry Size
10
Cable Diameter Range
.313 to .5 in

Details

Color
Olive Drab
Material
Aluminum
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
TE Adapter Code
58
Adapter Angle
0
Termination Device Included
TR10AI
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Overbraid Termination
Tinel-Lock Ring
Style
Tinel-Lock Adapter
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector General Specification Number
VG 95234, AS50151 Class A,E,F,R Less ENDBELL, Solder Contact (ITT CANNON), CA3106 (ITT CANNON)
Operating Temperature Range
-65 to 175 °C
Salt Spray Resistance
500 Hr

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.