Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR61AB00-1607AI 343033-000

TXR61AB00-1607AI (Discontinued)

  • Mfr # 343033-000
  • Zoro # G900959825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343033-000
Zoro #
G900959825
UPC #
-
Country of Origin
United States

Dimensions

Cable Entry Diameter
.01 “ .44 in
Connector Shell Size
16, E
Adapter Entry Size
7
Cable Diameter Range
.219 “ .35 in

Details

Material
Aluminum
Color
Olive Drab
Operating Temperature Range
-65 “ 175 °C
Connector Detail Specification Number
M81511/46, M81511/49, M81511/38, M81511/03, M81511/41, M81511/32, M81511/23, M81511/05, M81511/26, M81511/36, M81511/55, M81511/01, M81511/25, M81511/45, M81511/31, M81511/06, M81511/37, M81511/51, M81511/53, M81511/34, M81511/21, M81511/35, M81511/56, M81511/33
TE Adapter Code
61
Termination Device Included
TR07AI
Salt Spray Resistance
500 Hr
Style
Tinel-Lock Adapter
Connector General Specification Number
MIL-C-81511 Series 3/Class A,E,F, MIL-C-81511 Series 4/Class A,E,F, MIL-C-81511 Series 1/Class A,E,F, MIL-C-81511 Series 3 & 4/Class A,E,F, MIL-C-81511 Series 1/Class C,P,T, MIL-C-81511 Series 2/Class A,E,F, MIL-C-81511 Series 2/Class C,P,T
Overbraid Termination
Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.