Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR61AB00-2416AI TXR61AB00-2416AI

TXR61AB00-2416AI (Discontinued)

  • Mfr # TXR61AB00-2416AI
  • Zoro # G900961989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR61AB00-2416AI
Zoro #
G900961989
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
12.7 “ 20.3 mm[.5 “ .8 in]
Adapter Entry Size
16
Cable Entry Diameter
.2 “ 25.4 mm[.01 “ 1 in]
Connector Shell Size
24,J

Details

Color
Olive Drab
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector General Specification Number
MIL-C-81511 Series 1/Class A,E,F,MIL-C-81511 Series 1/Class C,P,T,MIL-C-81511 Series 2/Class A,E,F,MIL-C-81511 Series 2/Class C,P,T,MIL-C-81511 Series 3 & 4/Class A,E,F,MIL-C-81511 Series 3/Class A,E,F,MIL-C-81511 Series 4/Class A,E,F
Salt Spray Resistance
500 Hr
Overbraid Termination
Tinel-Lock Ring
TE Adapter Code
61
Adapter Angle
Straight
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Connector Detail Specification Number
M81511/01, M81511/03, M81511/05, M81511/06, M81511/21, M81511/23, M81511/25, M81511/26, M81511/31, M81511/32, M81511/33, M81511/34, M81511/35, M81511/36, M81511/37, M81511/38, M81511/41, M81511/45, M81511/46, M81511/49, M81511/51, M81511/53, M81511/55, M81511/56
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Termination Device Included
TR16AI
Backshell Material
Aluminum
Series
Raychem TXR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.