Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR76AB00-1204AI TXR76AB00-1204AI

TXR76AB00-1204AI (Discontinued)

  • Mfr # TXR76AB00-1204AI
  • Zoro # G800962031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR76AB00-1204AI
Zoro #
G800962031
UPC #
-
Country of Origin
United Kingdom

Dimensions

Adapter Entry Size
4
Cable Entry Diameter
.2 “ 6.4 mm[.01 “ .25 in]
Connector Shell Size
12
Cable Diameter Range
3.2 “ 5.1 mm[.125 “ .2 in]

Details

Color
Olive Drab
TE Adapter Code
76
Connector Detail Specification Number
Patt 105, Patt 603
Termination Device Included
TR04AI
Salt Spray Resistance
500 Hr
Series
Raychem TXR
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector General Specification Number
BS9522 F0017,BS9522 N0001,MIL-DTL-26482 Series 1 (162GB Amphenol),MIL-DTL-26482 Series 1 (PT Socapex),MIL-DTL-26482 Series 1 (PT Teldix),MIL-DTL-26482 Series 1 (PT-SE Socapex),MIL-DTL-26482 Series 1 (PT-SE Teldix),MIL-DTL-26482 Series 1 (SLPT Deutsch),MIL-DTL-26482 Series 1 (SPT Bendix),MIL-DTL-26482 Series 1 (SPT Socapex),NFL 54 125
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Overbraid Termination
Tinel-Lock Ring
Backshell Material
Aluminum
Adapter Angle
Straight
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.