Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR76AB00-1207AI 726907-000

TXR76AB00-1207AI (Discontinued)

  • Mfr # 726907-000
  • Zoro # G800960266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
726907-000
Zoro #
G800960266
UPC #
-
Country of Origin
Mexico

Dimensions

Connector Shell Size
12
Adapter Entry Size
7
Cable Entry Diameter
.01 “ .44 in
Cable Diameter Range
.219 “ .35 in

Details

Material
Aluminum
Color
Olive Drab
Overbraid Termination
Tinel-Lock Ring
Style
Tinel-Lock Adapter
Connector Detail Specification Number
Patt 603, Patt 105
Operating Temperature Range
-65 “ 175 °C
Salt Spray Resistance
500 Hr
Pluggable I/O Accessory Type
Tinel-Lock Adapter
TE Adapter Code
76
Connector General Specification Number
BS9522 F0017, MIL-DTL-26482 Series 1 (162GB Amphenol), MIL-DTL-26482 Series 1 (PT-SE Socapex), MIL-DTL-26482 Series 1 (SLPT Deutsch), NFL 54 125, MIL-DTL-26482 Series 1 (PT-SE Teldix), MIL-DTL-26482 Series 1 (SPT Socapex), BS9522 N0001, MIL-DTL-26482 Series 1 (PT Teldix), MIL-DTL-26482 Series 1 (SPT Bendix), MIL-DTL-26482 Series 1 (PT Socapex)
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Termination Device Included
TR07AI
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.