Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, 0.449 in, Black 281255J001

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, 0.449 in, Black (Discontinued)

  • Mfr # 281255J001
  • Zoro # G600959774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281255J001
Zoro #
G600959774
UPC #
-
Country of Origin
China

Dimensions

Recovered Wall Thickness (Tolerance)
.022 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.217 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-30° to 125°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
0.449 in
Resistant To
Wrinkling, Strain
Flexibility
Very Flexible
Voltage (Max)
.6 kV
Fluid Resistance
None
Flammability
Highly Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.