Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 0.122 in I.D. Before Shrinking V2-2.5-0-SP-SM

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 0.122 in I.D. Before Shrinking (Discontinued)

  • Mfr # V2-2.5-0-SP-SM
  • Zoro # G100963257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2-2.5-0-SP-SM
Zoro #
G100963257
UPC #
-
Country of Origin
China

Dimensions

Recovered Wall Thickness (Tolerance)
.43 mm[.017 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.049 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-30° to 125°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
0.122 in
Voltage (Max)
.6 kV
Series
Raychem Versafit V2
Flexibility
Very Flexible
Flammability
Highly Flame-Retardant
Fluid Resistance
None
Resistant To
Strain,Wrinkling

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.