Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, White, 0.327 in I.D. Before Shrinking V2-8.0-9-FSP-SM

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, White, 0.327 in I.D. Before Shrinking (Discontinued)

  • Mfr # V2-8.0-9-FSP-SM
  • Zoro # G900963518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2-8.0-9-FSP-SM
Zoro #
G900963518
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Nominal)
.56 mm [ .022 in ]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.157 in
Material
Cross-Linked Polyolefin
Color
White
Temp. Range
-30° to 125°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
0.327 in
Fluid Resistance
None
Flammability
Highly Flame-Resistant
Resistant To
Strain, Wrinkling

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.