Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 0.378 in I.D. Before Shrinking V2-9.0-0-FSP-SM

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 0.378 in I.D. Before Shrinking (Discontinued)

  • Mfr # V2-9.0-0-FSP-SM
  • Zoro # G300963354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2-9.0-0-FSP-SM
Zoro #
G300963354
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Tolerance)
.56 mm[.022 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.177 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-30° to 125°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
0.378 in
Fluid Resistance
None
Series
Raychem Versafit V2
Flammability
Highly Flame-Retardant
Flexibility
Very Flexible
Voltage (Max)
.6 kV
Resistant To
Strain,Wrinkling

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.