Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem VERSAFIT-3/8-0-FSP VERSAFIT-3/8-0-FSP

VERSAFIT-3/8-0-FSP (Discontinued)

  • Mfr # VERSAFIT-3/8-0-FSP
  • Zoro # G600963061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERSAFIT-3/8-0-FSP
Zoro #
G600963061
UPC #
-
Country of Origin
Czechia

Dimensions

Expanded Inside Diameter (Min)
9.76 mm[.385 in]
Recovered Wall Thickness (Tolerance)
.16 mm[.006 in]
Recovered Wall Thickness (Nominal)
.64 mm[.025 in]
Recovered Inside Diameter (Max)
4.74 mm[.187 in]

Details

Material
Irradiated Modified Polyolefin
Shrink Ratio
0.0840277777777778
Color
Black
Fluid Type
Aviation Fuel,Chemicals/Solvents,De-Icing Fluid,Hydraulic Fluid,Lubricating Oil,Water
Resistant To
Fluids,Strain,Wrinkling
Flexibility
Very Flexible
Replacement Part
NB14474001
Wall Type
Single
Operating Temperature Range
-55 " - 135 °C
Flammability
Highly Flame-Retardant
Shrink Temperature (Min)
70 °C
Fluid Resistance
Splash Protection
Recovery Temperature
90 °C
Voltage (Max)
.6 kV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.