Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube Kit, Single Wall, 2:1 I.D. Shrink Ratio, 4.1 in, Black, 6 in C72402-000

Heat Shrink Tube Kit, Single Wall, 2:1 I.D. Shrink Ratio, 4.1 in, Black, 6 in (Discontinued)

  • Mfr # C72402-000
  • Zoro # G700960700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C72402-000
Zoro #
G700960700
UPC #
-
Country of Origin
Czechia

Dimensions

Length
6 in

Details

Item
Heat Shrink Tube Kit
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
2 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
4.1 in
Fluid Type
Aviation Fuel, Chemicals/Solvents, Water, Hydraulic Fluid, De-Icing Fluid, Lubricating Oil
Voltage (Max)
.6 kV
Resistant To
Strain, Fluids, Wrinkling
Flammability
Highly Flame-Retardant
Fluid Resistance
Splash Protection
Flexibility
Very Flexible
Material Systems Code
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.