Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube Kit, Single Wall, 2:1 I.D. Shrink Ratio, Black E40870-000

Heat Shrink Tube Kit, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # E40870-000
  • Zoro # G000960998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40870-000
Zoro #
G000960998
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Nominal)
.017 in
Recovered Wall Thickness (Tolerance)
.06 in

Details

Item
Heat Shrink Tube Kit
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.031 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
0.073 in
Material Systems Code
10
Voltage (Max)
.6 kV
Resistant To
Fluids, Strain, Wrinkling
Fluid Type
De-Icing Fluid, Aviation Fuel, Hydraulic Fluid, Lubricating Oil, Water, Chemicals/Solvents
Flammability
Highly Flame-Retardant
Fluid Resistance
Splash Protection
Flexibility
Very Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.