Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube Kit, Single Wall, 2:1 I.D. Shrink Ratio, Black F64479-000

Heat Shrink Tube Kit, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # F64479-000
  • Zoro # G300960513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F64479-000
Zoro #
G300960513
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Tolerance)
.006 in
Recovered Wall Thickness (Nominal)
.025 in

Details

Item
Heat Shrink Tube Kit
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
0.28 in
Resistant To
Wrinkling, Fluids, Strain
Material Systems Code
10
Fluid Type
Water, Lubricating Oil, Aviation Fuel, Hydraulic Fluid, Chemicals/Solvents, De-Icing Fluid
Voltage (Max)
.6 kV
Fluid Resistance
Splash Protection
Flexibility
Very Flexible
Flammability
Highly Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.