Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, Black, Spool VERSAFLEX-FR-1/4-09-SP

Heat Shrink Tube, Black, Spool (Discontinued)

  • Mfr # VERSAFLEX-FR-1/4-09-SP
  • Zoro # G400963339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERSAFLEX-FR-1/4-09-SP
Zoro #
G400963339
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
Spool

Details

Item
Heat Shrink Tube
Material of Construction
Polyester
Color
Black
Temp. Range
-55° to 150°C
Series
Raychem VERSAFLEX-FR
Flammability
Flame-Retardant
Fluid Resistance
Splash Protection
Resistant To
Mechanical Damage
Flexibility
Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.