Zoro Homepage
This item is Discontinued.
Raychem Wire Terminator, Blue, None Insulation, 600 V CR2101-000

Wire Terminator, Blue, None Insulation, 600 V (Discontinued)

  • Mfr # CR2101-000
  • Zoro # G300966621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2101-000
Zoro #
G300966621
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
14 AWG
Min. Single Wire Size
22 AWG
Length
17.5 mm
Maximum Single Wire Size
14 AWG
For Maximum Wire Size - Solid
14 AWG
Minimum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
22 AWG

Details

Item
Wire Terminator
Type
Wire Cap
Color
Blue
Insulation Material
None
Maximum Voltage
600 V
Connector Type
Closed End
Material
Steel
Terminal Type
Splice
Insulated
No
Max. Voltage
600V AC
Insulation Color
Bare

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.