This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 10Awg, 600V, Flexible Cord And Fixture Wire 218657-001

Wire And Cable, 1 Conductor(S), 10Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 218657-001
  • Zoro # G005789242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218657-001
Zoro #
G005789242
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.134 in

Details

Item
Wire
Type
Spec 55A
Color
White
Insulation Material
Radiation-Crosslinked Modified ETFE
Maximum Voltage
600 V
Maximum Operating Temperature
200 Degrees C
Wire Range
10 AWG
Max. Temp.
200°C
Max. Voltage
600V

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.