This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire 22759/43-12-2

Wire And Cable, 1 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 22759/43-12-2
  • Zoro # G005934307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22759/43-12-2
Zoro #
G005934307
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
12 AWG
Cable Insulation Thickness
0.077 mm
Overall Outside Diameter
2.82 mm
Wire Diameter
2.82 mm
Strand Size
28 AWG
Conductor Diameter
2.17 mm

Details

Number of Conductors
1
Wire Color
Red
Conductor Material
Silver-Coated Copper
Insulation Material
Modified Radiation Cross-linked ETFE Polymer
Cable Type
MIL-DTL-22759
Number of Strands
37
Mil Spec Id
M22759/43-12-2
Voltage Rating
600 V
Wire Source
United States
Cable Style
Primary
Operating Temperature Range
-65 to 200°C
Product Type
Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.