This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 14Awg, 600V, Flexible Cord And Fixture Wire 44A0111-14-8-MX

Wire And Cable, 1 Conductor(S), 14Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 44A0111-14-8-MX
  • Zoro # G805934132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44A0111-14-8-MX
Zoro #
G805934132
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
14 AWG
Conductor Diameter
1.79 mm
Wire Diameter
2.26 mm
Overall Outside Diameter
2.26 mm
Strand Size
27 AWG

Details

Number of Conductors
1
Wire Color
Gray
Conductor Material
Tin-Coated Copper
Cable Type
Spec 44
Insulation Material
Modified Radiation Cross-linked PVDF
Operating Temperature Range
-65 to 150°C
Wire Source
United States
Product Type
Cable
Cable Style
Primary
Number of Strands
19
Voltage Rating
600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.