This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 14Awg, 600V, Flexible Cord And Fixture Wire FLHTC0311-14-0

Wire And Cable, 1 Conductor(S), 14Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # FLHTC0311-14-0
  • Zoro # G705934171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLHTC0311-14-0
Zoro #
G705934171
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
2.08 sqmm
Outside Dia.
2.25 mm

Details

Item
Commercial Wire
Number of Conductors
1
Temp. Rating
-65 to 200°C
Max. Voltage
600V
Wire Material
Tin-Plated Copper
Insulated / Uninsulated
Insulated
Color
Black
Insulation Material
Radiation-Crosslinked Modified ETFE
Stranding
19 x 27
Cable Type
FlexLite HT
Solid / Stranded
Stranded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.