This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 18Awg, 600V, Flexible Cord And Fixture Wire 265041-001

Wire And Cable, 1 Conductor(S), 18Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 265041-001
  • Zoro # G205934084
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
265041-001
Zoro #
G205934084
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
18 AWG
Outside Dia.
2.03 mm

Details

Item
High Performance Wire
Number of Conductors
1
Temp. Rating
-65 to 150°C
Max. Voltage
600V
Color
White
Cable Type
Spec 44

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.