This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire 22759/33-20-1

Wire And Cable, 1 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 22759/33-20-1
  • Zoro # G305925241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22759/33-20-1
Zoro #
G305925241
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
20 AWG
Wire Diameter
1.27 mm[.05 in]
Conductor Diameter
.96 mm[.038 in]
Strand Size
32 AWG
Cable Insulation Thickness
.127 mm
Overall Outside Diameter
1.27 mm[.05 in]

Details

Number of Strands
19
Number of Conductors
1
Insulation Material
Modified Radiation Cross-linked ETFE Polymer
Conductor Material
Silver-Coated High Strength Copper Alloy
Wire Color
Brown
Cable Type
MIL-DTL-22759
Cable Style
Primary
Mil Spec Id
M22759/33-20-1
Wire Source
United States
Operating Temperature Range
-65 " 200 °C
Voltage Rating
600 V
Product Type
Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.