This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire 55A0111-20-90

Wire And Cable, 1 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 55A0111-20-90
  • Zoro # G005934314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55A0111-20-90
Zoro #
G005934314
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
20 AWG
Outside Dia.
1.27 mm

Details

Item
High Performance Wire
Number of Conductors
1
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Stranding
19 x 32
Temp. Rating
-65 to 150°C
Max. Voltage
600V
Wire Material
Tin-Plated Copper
Cable Type
Spec 55
Insulated / Uninsulated
Insulated
Color
White with Black Stripe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.