
Wire And Cable, 1 Conductor(S), 22Awg, 1000V, Flexible Cord And Fixture Wire (Discontinued)
- Mfr # 192475-000
- Zoro # G505934227
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
192475-000
Zoro #
G505934227
UPC #
-
Country of Origin
Mexico
Dimensions
Wire Size
22 AWG
Outside Dia.
1.574 mm
Details
Item
High Performance Wire
Number of Conductors
1
Insulation Material
Radiation-Crosslinked Modified ETFE
Stranding
19 x 34
Temp. Rating
-65 to 200°C
Max. Voltage
1000V
Cable Type
Spec 55A
Insulated / Uninsulated
Insulated
Color
White with Blue Stripe
Wire Material
Silver Plated Copper
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.