This item is Discontinued.

Raychem Hookup Wire, 22 AWG, Black, 600V 515527-000

Hookup Wire, 22 AWG, Black, 600V (Discontinued)

  • Mfr # 515527-000
  • Zoro # G705934225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
515527-000
Zoro #
G705934225
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Outside Dia.
1.0941 mm
Wire Size
22 AWG

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Number of Conductors
1
Jacket Color
Black
Voltage
600V
Insulation Material
Radiation-Crosslinked Modified Flexible ETFE
Temp. Rating
-65 to 150°C
Stranding
154 x 44
Standards
Spec 80
Cable Type
Spec 80
Insulated / Uninsulated
Insulated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.