This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 22Awg, 600V, Flexible Cord And Fixture Wire 743215-000

Wire And Cable, 1 Conductor(S), 22Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 743215-000
  • Zoro # G605965299
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
743215-000
Zoro #
G605965299
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.0455 in

Details

Item
Wire
Type
Spec 55PC
Color
White
Insulation Material
Radiation-Crosslinked Modified ETFE
Maximum Voltage
600 V
Maximum Operating Temperature
150 Degrees C
Wire Range
22 AWG
Max. Temp.
150°C
Max. Voltage
600V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.